SMC LEYG25LB-100-R36P1 ELECTRIC ACTUATOR GUIDE ROD TYPE


Electric Actuator

References
smc:LEYG25LB-100-R36P1
rubix:2604970
brand logo
brand logo
Technical specifications
Typeelectric actuator
Cylinder diameter25 mm
See all Specifications

Product details : SMC LEYG25LB-100-R36P1 ELECTRIC ACTUATOR GUIDE ROD TYPE


The LEYG guided rod electric actuator pairs an LEY actuator with a bolt-on bearing block with double guide rods. The guide rods counter rotational forces instead of the drive and motor, and also resist shock and sustained lateral loads. Guide blocks can be fitted with either slide or ball bushing bearings.
LEYG, Electric Actuator, Guide Rod Type

Strengths

•Same features and performance as standard LEY, plus
Maximum stroke: 300 mm
Bearing types: sliding bushings or ball bushing bearings
Maximum allowable rotational torque: 5.76 N•m (sizes 32, 40; stroke dependent)
Non-rotating accuracy of plate: ±0.05° (slide bearing); ±0.06° (ball bushing bearing)

Technical specifications


Attributes
Logistic Weight2280 g
Typeelectric actuator
Cylinder diameter25 mm
Cylinder stroke100 mm
Fixation centre-to-centre distance35 mm
Design size25
Show UNSPSC/ECL@SS
£ 1,106.17 excl. VAT
/ Each
£ 1,327.40 incl. VAT
  • Delivery usually within ( 19 ) days