FESTO 8062769 TOOTHED BELT AXIS

Toothed Belt Axis ELGC-TB

See technical informationSee documents
References
Festo:ELGC-TB-KF-45-300
Rubix:391A1023
Manufacturer :8062769
EAN:4052568295981
brand logo
Technical specifications
Typeelectromechanical linear axis with toothed belt
Cylinder diameter45 mm
Cylinder stroke300 mm
See all Specifications
Documents

Product details : FESTO 8062769 TOOTHED BELT AXIS


For applications where compact dimensions are essential, these axes can be combined into very space-saving handling systems that fit seamlessly into assembly systems, testing and inspection systems, small parts handling units, desk top applications and in the electronics industry. The low-cost linear axes ELGC offers an optimal ratio between installation space and working space.

Strengths

- Toothed belt and precise, resilient recirculating ball bearing guide inside the slide
- Guide and toothed belt are protected by a stainless steel cover band

Technical specifications


Attributes
Typeelectromechanical linear axis with toothed belt
Cylinder diameter45 mm
Cylinder stroke300 mm
Min. temperature0 °C
Max. temperature50 °C
Design size45
Show UNSPSC/ECL@SS
£ 531.08 excl. VAT
/ Each
£ 637.30 incl. VAT
  • Delivery usually within ( 26 ) days