SMC MGF40TF-30 GUIDE TABLE


Guide Table

References
smc:MGF40TF-30
rubix:2605734
brand logo
brand logo
Technical specifications
Typeguide table
Cylinder diameter40 mm
See all Specifications

Product details : SMC MGF40TF-30 GUIDE TABLE


Series MGF guide tables are low profile, compact cylinders which utilize a large concentric guiding sleeve to provide excellent eccentric load resistance. Mounting is possible from 2 directions. A built-in non-rotating mechanism prevents rotation of the table top. T-slots are provided on 3 faces of the MGF body (except port face), allowing mounting of various brackets. Optional auto switches can be mounted on 4 faces of the body.
Bore Size: 40mm
Port Thread: TF (G)
Stroke: 30mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Typeguide table
Cylinder diameter40 mm
Min. temperature-10 °C
Max. temperature60 °C
Cylinder stroke30 mm
Fixation centre-to-centre distance100 mm
Design size40
Show UNSPSC/ECL@SS
£ 757.22 excl. VAT
/ Each
£ 908.66 incl. VAT
  • Delivery usually within ( 4 ) days