SMC LEYG32MA-100-R36P1 ELECTRIC ACTUATOR GUIDE ROD TYPE
Electric Actuator
See technical informationSee documentsReferences
SMC:LEYG32MA-100-R36P1
Rubix:2604975
Manufacturer :LEYG32MA-100-R36P1
EAN:3618032992780

Technical specifications
| Type | electric actuator |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 100 mm |
Documents
Product details : SMC LEYG32MA-100-R36P1 ELECTRIC ACTUATOR GUIDE ROD TYPE
The LEYG guided rod electric actuator pairs an LEY actuator with a bolt-on bearing block with double guide rods. The guide rods counter rotational forces instead of the drive and motor, and also resist shock and sustained lateral loads. Guide blocks can be fitted with either slide or ball bushing bearings.
LEYG, Electric Actuator, Guide Rod Type
Strengths
•Same features and performance as standard LEY, plus
Maximum stroke: 300 mm
Bearing types: sliding bushings or ball bushing bearings
Maximum allowable rotational torque: 5.76 N•m (sizes 32, 40; stroke dependent)
Non-rotating accuracy of plate: ±0.05° (slide bearing); ±0.06° (ball bushing bearing)
Maximum stroke: 300 mm
Bearing types: sliding bushings or ball bushing bearings
Maximum allowable rotational torque: 5.76 N•m (sizes 32, 40; stroke dependent)
Non-rotating accuracy of plate: ±0.05° (slide bearing); ±0.06° (ball bushing bearing)
Technical specifications
Attributes
| Logistic Weight | 4288 g |
|---|---|
| Type | electric actuator |
| Cylinder diameter | 32 mm |
| Cylinder stroke | 100 mm |
| Min. temperature | 5 °C |
| Max. temperature | 40 °C |
| Design size | 32 |
Show UNSPSC/ECL@SS
£ 1,185.06 excl. VAT
/ Each
£ 1,422.07 incl. VAT
- Delivery usually within ( 4 ) days