SMC MSQB20L3 ROTARY TABLE


Linear drive SMC

References
smc:00015787
rubix:124A9156
manufacturer :00015787
brand logo
brand logo

Product details : SMC MSQB20L3 ROTARY TABLE


Rotary table
Sizes: 1-200
Rotating angle: Up to 190°
Adjustable rotation time range: from 0.2 to 2.5 s/90°
External shock absorber, low speed and high precision types available.
•Rotary table w/external shock absorber
•Four bore sizes available
•High precision or basic type available
•90° and 180° rotation available
•Auto switch capable

Bearing Style: B (Basic Style)
Size: 20mm
Shock Absorber: L (For Low Energy)
Port Location: 3 (Standard 90°)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m [Or None in the Case of No Switch]
Number: 2 pcs. [Or None in the Case of No Switch]
Thread Type: M5 [10,20]
Rc 1/8 [30,50]:

Technical specifications


Attributes
No attributes to display for this product
£ 610.90 excl. VAT
/ Each
£ 733.08 incl. VAT
  • Delivery usually within ( 4 ) days