References
SMC:JXCP18-BC
Rubix:265A1455
Manufacturer :JXCP18-BC
Documents
Product details : SMC JXCP18-BC
Applicable Fieldbus protocol: EtherCAT, PROFINET, EtherNet/IPTM, DeviceNetTM, CC-Link and IO-Link compatible
Compatible actuators: LEY/LEYG, LEFS/LEFB, LES/LESH, LER, LEL, LEP, LEH, LEM
Dual communication port IN/OUT (not for JXCL1. For JXCD1, transition wiring is possible using a branch connector)
Two types of operation command: step no. defined operation and numerical data defined operation.
Strengths
EtherCAT, PROFINET, EtherNet/IPTM, DeviceNetTM, IO-Link and CC-Link compatible.
Compatible actuators: LEY/LEYG, LEFS/LEFB, LES/LESH, LER, LEL, LEP, LEH, LEM.
Dual communication port IN/OUT (not for JXCL1. For JXCD1, transition wiring is possible using a branch connector).
Two types of operation command: step no. defined operation and numerical data defined operation.
Technical specifications
Attributes
| Type | electric actuator |
|---|
Show UNSPSC/ECL@SS
£ 620.31 excl. VAT
/ Each
£ 744.37 incl. VAT
- Delivery usually within ( 4 ) days
