References
Festo:SMBZ-8-125/320
Rubix:119A9788
Manufacturer :537808
EAN:4052568049560

Documents
Product details : FESTO 537808 MOUNTING SMBZ-8-125/320
Mounting SMBZ-8-125/320 For attaching Proximity switches with type 8 slot to cylinders with tie rod. Size=8, Design=For tie rod, Corrosion resistance classification CRC=2, Materials note=(* Free of copper and PTFE, * Conforms to RoHS), Materials information, housing=(* Wrought Aluminium alloy, * Anodised)
Technical specifications
Attributes
| Logistic Weight | 14,01 g |
|---|---|
| Type | mounting for cylinder switches and sensors |
Show UNSPSC/ECL@SS
£ 7.87 excl. VAT
/ Each
£ 9.44 incl. VAT
- Delivery usually within ( 2 ) days