References
Festo:EAMC-20-30-5-6
Rubix:390A9388
Manufacturer :558902
EAN:4052568096946

Documents
Product details : FESTO 558902 COUPLING
Coupling EAMC-20-30-5-6 Suitable for cantilever axis EGSA. Holder diameter 1=5 mm, Holder diameter 2=6 mm, Size=20, Assembly Position=Any, Max. speed=9000 1/min
Coupling EAMC-20-30-5-6 558902
Technical specifications
Attributes
| Logistic Weight | 21,8 g |
|---|---|
| Type | clutch eamc |
Show UNSPSC/ECL@SS
£ 60.61 excl. VAT
/ Each
£ 72.73 incl. VAT
- Delivery usually within ( 2 ) days