SMC LEFB25NZS-500 ELECTRIC ACTUATOR WITH BELT DRIVE MOTORLESS


Electric Actuator

References
smc:LEFB25NZS-500
rubix:239A4669
manufacturer :LEFB25NZS-500
brand logo
brand logo
Technical specifications
Typeelectric actuator
Cylinder diameter25 mm
See all Specifications

Product details : SMC LEFB25NZS-500 ELECTRIC ACTUATOR WITH BELT DRIVE MOTORLESS


The LEF series slider type electric actuator features a low profile height of 46mm. The actuators main body can be mounted without removing any exterior components, such as the cover, making installation easy. The standard equipped seal band covers the guide, ball screw and belt, preventing grease and external foreign matter from splashing and entering the LEF. There are 2 types of drivers available, ball screw or timing belt. Available motors include servo motor ball screw drive or step motor belt drive. When the LEF is ordered with the controller, initial data of the actuator is preset in the controller allowing start-up in a short time with the in.

Strengths

•2 types of motors: servo motor ball screw drive or step motor belt drive
Controller mounting: screw or DIN rail type

Technical specifications


Attributes
Typeelectric actuator
Cylinder diameter25 mm
Cylinder stroke500 mm
Design size25
Show UNSPSC/ECL@SS
£ 991.50 excl. VAT
/ Each
£ 1,189.80 incl. VAT
  • Delivery usually within ( 24 ) days