References
SMC:MXW12-125B
Rubix:2606362
EAN:3618036333497

Documents
Product details : SMC MXW12-125B AIR SLIDE TABLE
The MXW is a long stroke slide table designed for strokes up to 10 inches (300mm). Stroke adjustment is standard with optional shock absorbers. The rigid table makes the MXW ideal for precise transfer of loads.
Bore Size: 12mm
Thread Type: Bore 8-16
Stroke: 125mm
Option: B (2 Shock Absorbers)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Thread Type: Bore 8-16
Stroke: 125mm
Option: B (2 Shock Absorbers)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 333x58x35 mm |
|---|---|
| Logistic Weight | 1383 g |
| Type | mxw |
| Cylinder diameter | 12 mm |
| Cylinder stroke | 125 mm |
| Series | mxw |
Show UNSPSC/ECL@SS
£ 1,047.72 excl. VAT
/ Each
£ 1,257.26 incl. VAT
- Delivery usually within ( 4 ) days