FESTO 18495 PLUG SOCKET FBSD-GD-9


FBSD plug connectors for valve manifolds

References
festo:FBSD-GD-9
rubix:107A0750
manufacturer :18495
ean:4052568002947

Product details : FESTO 18495 PLUG SOCKET FBSD-GD-9


Plug socket FBSD-GD-9 For fieldbus Connection to valve and valve/sensor terminals. Permissible cable diameter=8 - 9,5 mm, Based on the standard=(* EN 61076-2-101, * EN 61984), Assembly Position=Any, Operating voltage range AC=<= 250 V, Operating voltage range DC=<= 250 V

Technical specifications


Attributes
Logistics dimensions (L x W x H)66x20x20Ā mm
Logistic Weight26,3Ā g
TypeFBSD
Show UNSPSC/ECL@SS
Ā£ 17.43 excl. VAT
/ Each
Ā£ 20.92 incl. VAT
  • Usually arrives within 14 working days