References
Festo:EPCC-BS-45-200-10P-A
Rubix:391A1813
Manufacturer :5428875
EAN:4052568452704

Technical specifications
| Type | electr. cylinder epcc-bs-45-200-10p-a |
|---|---|
| Cylinder diameter | 45 mm |
| Cylinder stroke | 200 mm |
Product details : FESTO 5428875 ELECTRIC CYLINDER
Electric cylinder EPCC-BS-45-200-10P-A 5428875
Technical specifications
Attributes
| Type | electr. cylinder epcc-bs-45-200-10p-a |
|---|---|
| Cylinder diameter | 45 mm |
| Cylinder stroke | 200 mm |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
| Design size | 299.9 |
Show UNSPSC/ECL@SS
£ 377.08 excl. VAT
/ Each
£ 452.50 incl. VAT
- Delivery usually within ( 2 ) days