References
Festo:EPCC-BS-32-150-8P-A
Rubix:391A1794
Manufacturer :5428846
EAN:4052568452568

Technical specifications
| Type | electr. cylinder epcc-bs-32-150-8p-a |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 150 mm |
Product details : FESTO 5428846 ELECTRIC CYLINDER
Electric cylinder EPCC-BS-32-150-8P-A 5428846
Technical specifications
Attributes
| Type | electr. cylinder epcc-bs-32-150-8p-a |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 150 mm |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 312.51 excl. VAT
/ Each
£ 375.01 incl. VAT
- Delivery usually within ( 2 ) days