References
Festo:EPCC-BS-45-50-10P-A
Rubix:391A1821
Manufacturer :5428869
EAN:4052568452223

Technical specifications
| Type | electr. cylinder epcc-bs-45-50-10p-a |
|---|---|
| Cylinder diameter | 45 mm |
| Cylinder stroke | 50 mm |
Product details : FESTO 5428869 ELECTRIC DRIVE
Electric cylinder EPCC-BS-45-50-10P-A 5428869
Technical specifications
Attributes
| Type | electr. cylinder epcc-bs-45-50-10p-a |
|---|---|
| Cylinder diameter | 45 mm |
| Cylinder stroke | 50 mm |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 352.66 excl. VAT
/ Each
£ 423.19 incl. VAT
- Delivery usually within ( 16 ) days