References
SMC:MXJ8-20
Rubix:392A8515
EAN:3618036360271

Technical specifications
| Type | air slide table |
|---|---|
| Cylinder diameter | 26 mm |
| Cylinder stroke | 20 mm |
Documents
Product details : SMC MXJ8-20 AIR SLIDE TABLE
Air slide table, double acting
High precision linear guide
Bore sizes (mm): 4.5, 6, 8, 12 and 16
Strokes up to 50 mm
Compact and lightweight design.
High precision linear guide
Bore sizes (mm): 4.5, 6, 8, 12 and 16
Strokes up to 50 mm
Compact and lightweight design.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x55x36 mm |
|---|---|
| Logistic Weight | 113 g |
| Type | air slide table |
| Cylinder diameter | 26 mm |
| Cylinder stroke | 20 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 286.52 excl. VAT
/ Each
£ 343.82 incl. VAT
- Delivery usually within ( 8 ) days