References
SMC:LESH8LJ-75
Rubix:256A9605
Manufacturer :LESH8LJ-75

Technical specifications
| Type | electric slide table |
|---|---|
| Cylinder diameter | 8 mm |
| Cylinder stroke | 75 mm |
Documents
Product details : SMC LESH8LJ-75 ELECTRIC SLIDE TABLE
The LES series electric slide table actuator uses a compactly-integrated, recirculating linear guide for high rigidity and high precision. When the LES is ordered with the controller, initial data of the actuator is preset in the controller allowing start-up in a short time with the in
Strengths
•Positioning pattern outputs: 64 points
Compact and space saving
Compact and space saving
Technical specifications
Attributes
| Type | electric slide table |
|---|---|
| Cylinder diameter | 8 mm |
| Cylinder stroke | 75 mm |
| Design size | 8 |
Show UNSPSC/ECL@SS
£ 836.53 excl. VAT
/ Each
£ 1,003.84 incl. VAT
- Delivery usually within ( 23 ) days