CAMOZZI ELECTRICAL FOOT PEDAL- 5/2-1/4 3E2-925

Electrical Foot Pedal

See technical informationSee documents
References
Camozzi:3E2-925
Rubix:203A2660
brand logo
Technical specifications
Typeelectrical foot pedal
Number of Ports5
Documents

Product details : CAMOZZI ELECTRICAL FOOT PEDAL- 5/2-1/4 3E2-925


The pedals can be supplied in either a pneumatic or electrical foot operated version. The pneumatic type is available with a 5/2 valve and G1/4 front ports, which allow the fittings and silencers to be assembled conveniently on the front face. A 3/2 operation can be obtained by closing an outlet port. The electrical type is available with a single-pole changeover contact microswitch and a front wire outlet (PG9).

Technical specifications


Attributes
Typeelectrical foot pedal
Number of Ports5
Show UNSPSC/ECL@SS
£ 136.08 excl. VAT
/ Each
£ 163.30 incl. VAT
  • Usually arrives within 14 working days