SMC VFN212N-5YO-02F-Q SOLENOID VALVE


VFN2000 Solenoid valve

References
smc:VFN212N-5YO-02F-Q
rubix:393A9066
SMC 3 PORT NAMUR VALVE VFN212N-5YO-02
brand logo
Technical specifications
TypeSolenoid Valve
See all Specifications

Product details : SMC VFN212N-5YO-02F-Q SOLENOID VALVE


VFN2120N-X36 is a hygienic solenoid valve with standard NAMUR interface. The valve PPS resin body provides excellent high temperature and chemical/corrosion resistance for use in wash down applications (IP67). The 5-pin M12 electrical connections is used for water proof sealing. With power consumption of only 0.5W, it is the most energy efficient valve with NAMUR interface in the market. It can also be used with AS-i bus system. VFN2120-X36 is available for 24 VDC or 110 VAC operation.

Strengths

•Single, double solenoid and 3 position available
Service life: 50 million cycles or more
Supply pressure: 0.5MPa
Unrestricted mounting orientation

Technical specifications


Attributes
Logistic Weight190 g
TypeSolenoid Valve
Show UNSPSC/ECL@SS
£ 71.02 excl. VAT
/ Each
£ 85.22 incl. VAT
  • Usually arrives within 14 working days