References
Festo:EGSK-26-200-2P
Rubix:391A0744
Manufacturer :562767
EAN:4052568209759

Documents
Product details : FESTO 562767 ELECTRICAL SLIDE
Electrical slide EGSK-26-200-2P Working stroke=200 mm, Size=26, Reversing backlash=<= 20 µm, Spindle diameter=8 mm, Spindle pitch=2 mm/U
Electric slide EGSK-26-200-2P 562767
Technical specifications
Attributes
| Logistic Weight | 2181 g |
|---|---|
| Type | electric carriage |
| Execution | egsk |
Show UNSPSC/ECL@SS
£ 986.91 excl. VAT
/ Each
£ 1,184.29 incl. VAT
- Delivery usually within ( 2 ) days