References
Festo:EGSL-BS-75-200-20P
Rubix:391A0781
Manufacturer :559341
EAN:4052568206178

Documents
Product details : FESTO 559341 MINI SLIDE
Mini slide EGSL-BS-75-200-20P Working stroke=200 mm, Size=75, Parallel running in the z-direction=0,08 mm, Parallelism=0,1 mm, Reversing backlash=<= 50 µm
Mini slide EGSL-BS-75-200-20P 559341
Technical specifications
Attributes
| Logistic Weight | 6588 g |
|---|---|
| Type | mini slide |
| Execution | egsl |
Show UNSPSC/ECL@SS
£ 2,101.21 excl. VAT
/ Each
£ 2,521.45 incl. VAT
- Delivery usually within ( 6 ) days