References
Festo:ESBF-BS-100-400-40P
Rubix:391A1927
Manufacturer :574125
EAN:4052568222222

Documents
Product details : FESTO 574125 ELECTRIC DRIVE
Electro-cylinder ESBF-BS-100-400-40P Working stroke=400 mm, Size=100, Stroke=400 mm, Piston rod thread=M20x1,5, Reversing backlash=40 µm
Technical specifications
Attributes
| Logistic Weight | 16900 g |
|---|---|
| Type | electro cylinder |
| Execution | esbf |
Show UNSPSC/ECL@SS
£ 2,932.58 excl. VAT
/ Each
£ 3,519.10 incl. VAT
- Delivery usually within ( 2 ) days