FESTO 2082447 SERVO MOTOR EMME-AS-40-M-LV-AMB


Servo Motor

References
festo:EMME-AS-40-M-LV-AMB
rubix:212A9105
manufacturer :2082447
ean:4052568250928
EMME-AS-40-M-LV-AMB Servo motor
brand logo
Technical specifications
TypeServo Motor
ExecutionEMME-AS
See all Specifications

Product details : FESTO 2082447 SERVO MOTOR EMME-AS-40-M-LV-AMB


Servo motor EMME-AS-40-M-LV-AMB Rotor Position sensor=Encoder, Max. speed=10000 1/min, Nominal rotary speed=9000 1/min, Operating voltage DC for brake=24 V, Continuous open-circuit current=1,6 A

Technical specifications


Attributes
Logistic Weight1168,61 g
TypeServo Motor
ExecutionEMME-AS
Show UNSPSC/ECL@SS
£ 1,749.46 excl. VAT
/ Each
£ 2,099.35 incl. VAT
  • Delivery usually within ( 2 ) days