FESTO 197260 ELECTRICAL PLUG-IN BASE MHAP-PI
Electrical Plug-In Base
See technical informationSee documentsReferences
Festo:MHAP-PI
Rubix:107A3411
Manufacturer :197260
EAN:4052568045012

Documents
Product details : FESTO 197260 ELECTRICAL PLUG-IN BASE MHAP-PI
Electrical plug base MHAP-PI For Connection blocks and manifold blocks MHA1-P...-PI and MHP1-P...-PI Assembly Position=Any, Operating voltage range DC=<= 60 V, Permissible current load=3 A, Protection class=IP40, Ambient temperature with flexible cable installation=-20 - 50 °C
Technical specifications
Attributes
| Logistic Weight | 3,9 g |
|---|---|
| Type | electrical plug-in base |
| Execution | mhap |
Show UNSPSC/ECL@SS
£ 5.26 excl. VAT
/ Each
£ 6.31 incl. VAT
- Delivery usually within ( 2 ) days