References
Festo:ESBF-BS-63-200-5P
Rubix:391A1957
Manufacturer :1347390
EAN:4052568230784

Documents
Product details : FESTO 1347390 ELECTRIC DRIVE
Electro-cylinder ESBF-BS-63-200-5P Working stroke=200 mm, Size=63, Stroke=200 mm, Piston rod thread=M16x1,5, Reversing backlash=30 µm
Technical specifications
Attributes
| Logistic Weight | 4789 g |
|---|---|
| Type | electro cylinder |
| Execution | esbf |
Show UNSPSC/ECL@SS
£ 1,894.27 excl. VAT
/ Each
£ 2,273.12 incl. VAT
- Delivery usually within ( 2 ) days