FESTO 549430 GEAR UNIT EMGA-60-P-G3-SST-57


EMGA Gearbox

References
festo:EMGA-60-P-G3-SST-57
rubix:100A3364
manufacturer :549430
ean:4052568190552
brand logo
brand logo
Technical specifications
TypeGearbox
ExecutionEMGA

Product details : FESTO 549430 GEAR UNIT EMGA-60-P-G3-SST-57


gear unit EMGA-60-P-G3-SST-57 Suitable for stepper motors. Gear unit flange size=60 mm, Motor flange size=57 mm, Torsional backlash=0,17 deg, Type of gear unit=Planetary gear unit, Gear unit ratio=3:1

Technical specifications


Attributes
TypeGearbox
ExecutionEMGA
Show UNSPSC/ECL@SS
£ 550.17 excl. VAT
/ Each
£ 660.20 incl. VAT
  • Delivery usually within ( 2 ) days