References
SMC:PSE541-M5
Rubix:125A5882
Manufacturer :PSE541-M5
EAN:3618036254037



Technical specifications
| Type | positive pressure 0 to 1 mpa |
|---|---|
| Execution | orifice size: m5 x 0.8 |
Product details : SMC PSE541-M5 COMPACT PRESSURE SENSOR
Digital pressure switch
Pressure rates: up to 10 MPa
Accuracy: up to 1% F.S.
Output: IO-Link, NPN/PNP or analogue (Voltage/Current)
Enclosure up to IP65.
Pressure rates: up to 10 MPa
Accuracy: up to 1% F.S.
Output: IO-Link, NPN/PNP or analogue (Voltage/Current)
Enclosure up to IP65.
•Compact pressure sensor for pneumatics
•Proof pressure: 500kPa
•Accuracy (ambient temp. of 25°C): ¹2%F.S. or less
•Repeatability: ¹0.2%F.S. or less
•Enclosure: IP40
Sensor Range: 1 [For Vacuum (0~-101kPa)]
Accuracy: ±2%F.S.
Port Size: M5X0.8
Option: None
•Proof pressure: 500kPa
•Accuracy (ambient temp. of 25°C): ¹2%F.S. or less
•Repeatability: ¹0.2%F.S. or less
•Enclosure: IP40
Sensor Range: 1 [For Vacuum (0~-101kPa)]
Accuracy: ±2%F.S.
Port Size: M5X0.8
Option: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x22x10 mm |
|---|---|
| Logistic Weight | 45 g |
| Type | positive pressure 0 to 1 mpa |
| Execution | orifice size: m5 x 0.8 |
| Max. tension | 24 V |
| Min. tension | 12 V |
Show UNSPSC/ECL@SS
£ 55.95 excl. VAT
/ Each
£ 67.14 incl. VAT
- Delivery usually within ( 4 ) days