SMC ITV0090-3N


Electro-Pneumatic Regulator

References
smc:ITV0090-3N
rubix:265A1378
SMC REGULATOR ITV0090-3N
brand logo
Technical specifications
Connection 14 mm
See all Specifications

Product details : SMC ITV0090-3N


Compact and lightweight
Enclosure: IP65
Integrated LED display
Power consumption: 4 W or less
Communication models: IO-Link, analogue (current and voltage), digital signals, preset input, CC-Link, DeviceNet™, PROFIBUS DP, RS-232C.

Strengths

Compact and Lightweight
High Stability
High-Speed Response Time
Stepless Control of Air Pressure Proportion to an Electric Signal
Built-in one-touch fitting
Error indication LED

Technical specifications


Attributes
Connection 14 mm
MaterialAluminium Alloy (Body)
Type of couplingMetric
Show UNSPSC/ECL@SS
£ 294.10 excl. VAT
/ Each
£ 352.92 incl. VAT
  • Delivery usually within ( 4 ) days