SMC ITV2050-312BL4 ELECTRO PNEUMATIC REGULATOR


Electro Pneumatic Regulator

References
smc:ITV2050-312BL4
rubix:2606821
brand logo
brand logo
Technical specifications
Connection 1RC 1/4
See all Specifications

Product details : SMC ITV2050-312BL4 ELECTRO PNEUMATIC REGULATOR


Compact and lightweight
Enclosure: IP65
Integrated LED display
Power consumption: 4 W or less
Communication models: IO-Link, analogue (current and voltage), digital signals, preset input, CC-Link, DeviceNet™, PROFIBUS DP, RS-232C.
•Pressure range: 0.005 to 0.9 MPa
•Maximum flow rate: 4000 l/min (ANR)
•Port sizes: 1/8, 1/4, 3/8, 1/2
•Applicable fieldbus protocols: IO-Link, CC-Link, DeviceNet™, PROFIBUS, RS-232C.

Model: 20 (1500 L/min)
Pressure Range: 5 (0.005~0.9MPa)
Power Voltage: 0 (24VDC)
Input Signal: 3 (Voltage Style 0~10VDC)
Monitor Output: 1 (Analogue Output 1~5VDC)
Thread: Rc(PT)
Port Size: 2 (1/4 [2000,3000])
Accessory: B (Flat Bracket)
Cable Connector: L (Right Angle Style 3m)
Pressure Display Unit: 4 (PSI)
Options: None

Strengths

Compact and Lightweight
High Stability
High-Speed Response Time
Stepless Control of Air Pressure Proportion to an Electric Signal
Built-in one-touch fitting
Error indication LED

Technical specifications


Attributes
Connection 1RC 1/4
Type of couplingRC
Show UNSPSC/ECL@SS
£ 545.76 excl. VAT
/ Each
£ 654.91 incl. VAT
  • Delivery usually within ( 4 ) days