SMC ITVX2030-31F3N HIGH PRESSURE ELECTRO-PNEUMATIC REGULATOR


Electro Pneumatic Regulator

References
smc:ITVX2030-31F3N
rubix:2605372
brand logo
brand logo
Technical specifications
Connection 13/8

Product details : SMC ITVX2030-31F3N HIGH PRESSURE ELECTRO-PNEUMATIC REGULATOR


At SMC we have responded to the growth in laser beam machining with the launch of our ITVX electro-pneumatic regulator, which is designed to perform under high pressure conditions. Ideal for processes such as oxy-fuel welding or cutting, the ITVX works with air and three alternative gases, Argon, Oxygen and Nitrogen; controlling supply pressures reaching 5.0MPa and a set pressure range up to 3.0MPa. It's compact and lightweight – 119mm high x 62mm across, weighing in at 570g without cables and brackets – and is extremely efficient to operate, consuming no more than 3W.
•Maximum supply pressure 5.0 MPa.
•Set pressure range 0.01 to 3.0 MPa.
•Suitable to assist gases other than air: Argon, Oxygen and Nitrogen.
•Low power consumption, with a maximum consumption of 3 W.
•Compact and lightweight.

Input Signal: 3 (Voltage Style 0~10VDC)
Monitor Output: 1 (Analog Output 1~5VDC)
Thread: F [G(PF)]
Accessory: None
Cable Connector: N (w/oCable Connector)
Pressure Display Unit: MPa

Technical specifications


Attributes
Connection 13/8
Show UNSPSC/ECL@SS
£ 1,734.63 excl. VAT
/ Each
£ 2,081.56 incl. VAT
  • Delivery usually within ( 4 ) days