SMC ITV2030-03N2CN4 ELECTRO-PNEUMATIC REGULATOR
Electro-Pneumatic Regulator
See technical informationSee documentsReferences
SMC:ITV2030-03N2CN4
Rubix:239A0876
Manufacturer :ITV2030-03N2CN4

Technical specifications
| Min. service pressure | 6 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : SMC ITV2030-03N2CN4 ELECTRO-PNEUMATIC REGULATOR
Series ITV electro-pneumatic and electronic vacuum regulators control air/vacuum pressure steplessly in proportion to an electric signal. They are light weight in design with a bright and easy to read LED display. The monitor output is either as analogue output or switch output. The ITV series is IP65 equivalent.
Strengths
•Controls air pressure in proportion to an electric signal
In MPa, kgf/cm , bar, PSI, and kPa units
Pressure range of 0.005 to 0.9MPa
Port sizes 1/4 and 3/8
Mounting bracket option
In MPa, kgf/cm , bar, PSI, and kPa units
Pressure range of 0.005 to 0.9MPa
Port sizes 1/4 and 3/8
Mounting bracket option
Technical specifications
Attributes
| Min. service pressure | 6 bar |
|---|---|
| Max. service pressure | 10 bar |
| Material | aluminum alloy; stainless steel; brass; hnbr; nbr |
| Flow | 90000 l/h |
| Port size | 1/4 |
| Adjustment Type | stepless proportional control (electrical signals) |
Show UNSPSC/ECL@SS
£ 505.15 excl. VAT
/ Each
£ 606.18 incl. VAT
- Delivery usually within ( 19 ) days