Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
SMC ITV3050-34F2N ELECTRO-PNEUMATIC REGULATOR
SMC ITV3050-34F2N ELECTRO-PNEUMATIC REGULATOR
ITV1000/2000/3000, Electro-Pneumatic Regulator
References
smc:
ITV3050-34F2N
rubix:
393A2366
manufacturer :
ITV3050-34F2N
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ITV3050-34F2N ELECTRO-PNEUMATIC REGULATOR
Regulate your pressure up to 0.9 MPa with different communication models available
Enclosure: IP65
Integrated LED display
Power consumption: 4 W or less
Communication models: IO-Link, analogue (current and voltage), digital signals, preset input, PROFINET, CC-Link, DeviceNet™, PROFIBUS DP, RS-232C
Maximum flow rate: up to 4400 l/min
Compatible with AC-D series
Plug-in manifold type available.
Strengths
Pressure range: 0.005 to 0.9 MPa Maximum flow rate: 4000 l/min (ANR) Port sizes: 1/8, 1/4, 3/8, 1/2 Applicable fieldbus protocols: IO-Link, CC-Link, DeviceNet™, PROFIBUS, RS-232C.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
537.07
excl. VAT
/
Each
£
644.48
incl. VAT
Usually arrives within 14 working days
Select variants (33)
Add to cart
Check our products from related categories
FESTO 187347 PROPORTIONAL-PRESSURE REGULATOR MPPES-3-1/8-PU-PO-010
FESTO 8175241 PRESSURE REGULATOR MS4-LR-1/4-D6-AG-BAR-F1&
FESTO 161175 PROPORTIONAL-PRESSURE REGULATOR MPPE-3-1/2-1-420-B
FESTO 192307 PRESSURE REGULATOR LR-1/4-D-7-O-I-MINI
SMC ARG20K-F02G1-B
FESTO 187337 PROPORTIONAL-PRESSURE REGULATOR MPPES-3-1/4-6-010
FESTO 187338 PROPORTIONAL-PRESSURE REGULATOR MPPES-3-1/4-6-420
FESTO 8086638 PRESSURE REGULATOR MS2-LR-QS6-D6-AR-BAR-B
FESTO 151197 ONE-WAY FLOW CONTROL VALVE GRLZ-1/4-PK-6-B
FESTO 542231 PROPORTIONAL-PRESSURE REGULATOR VPPM-6L-L-1-G18-0L6H-A4&
AVENTICS R412006135
SMC SRH3110-02 CLEAN REGULATOR
FESTO 161170 PROPORTIONAL-PRESSURE REGULATOR MPPE-3-1/4-6-420-B
AVENTICS 5610141300
FESTO 570970 PROPORTIONAL-PRESSURE REGULATOR VPPX-8F-L-1-F-0L10H-S1