SMC ITV2050-03N3S4-X158 PNEUMATIC REGULATOR


Electro-Pneumatic Regulator

References
smc:ITV2050-03N3S4-X158
rubix:235A1653
manufacturer :ITV2050-03N3S4-X158

Product details : SMC ITV2050-03N3S4-X158 PNEUMATIC REGULATOR


Series ITV electro-pneumatic and electronic vacuum regulators control air/vacuum pressure steplessly in proportion to an electric signal. They are light weight in design with a bright and easy to read LED display. The monitor output is either as analogue output or switch output. The ITV series is IP65 equivalent.

Strengths

•Controls air pressure in proportion to an electric signal
In MPa, kgf/cm², bar, PSI, and kPa units
Pressure range of 0.005 to 0.9MPa
Port sizes 1/4 and 3/8
Mounting bracket option

Technical specifications


Attributes
No attributes to display for this product
£ 659.32 excl. VAT
/ Each
£ 791.18 incl. VAT
  • Delivery usually within ( 24 ) days