FESTO 3633 ONE-WAY FLOW CONTROL VALVE GG-1/4-3/8
GG throttle check valve with roller lever
See technical informationSee documentsReferences
Festo:GG-1/4-3/8
Rubix:109A5045
Manufacturer :3633
EAN:4052568110352

Technical specifications
| Min. service pressure | 0.03 bar |
|---|---|
| Max. service pressure | 8 bar |
Documents
Product details : FESTO 3633 ONE-WAY FLOW CONTROL VALVE GG-1/4-3/8
One-way flow control valve GG-1/4-3/8 With roller lever and adjustable basic flow rate Valve function=One-way flow control function, Pneumatic Connection, port 1=G1/4, Pneumatic Connection, port 2=G1/4, Type of actuation=mechanical, Adjusting element=Roller lever
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 97x78x24 mm |
|---|---|
| Logistic Weight | 369 g |
| Min. service pressure | 0.03 bar |
| Max. service pressure | 8 bar |
Show UNSPSC/ECL@SS
£ 543.82 excl. VAT
/ Each
£ 652.58 incl. VAT
- Delivery usually within ( 11 ) days