References
Esab:0369849880
Rubix:80989737
EAN:7330725001741
Product details : ESAB 369849880 CABLE HOLDER
Screw-type electrode holder offers many advantages including:, Excellent current transfer between electrode and holder, Two hole positions at 45° and 90° for welding in different positions, Electrode cable held in place by two Allen screws, All electrode holders are fully insulated to provide maximum safety.
Technical specifications
Attributes
| Electrical power | 400 A |
|---|---|
| Type | electrode holder |
Show UNSPSC/ECL@SS
£ 34.99 excl. VAT
/ Each
£ 41.99 incl. VAT
- Usually arrives within 14 working days

