References
Esab:0700006900
Rubix:80989747
EAN:7322371645486
Documents
Product details : ESAB 700006900 HOLDER INC 3MTR LEAD
ESAB has a wide range of MMA welding cables. 150A and 200A can be ordered as a complete cable-kit or as separate welding- or return cables. From 250A and up, the cables are to be ordered separately.
Technical specifications
Attributes
| Electrical power | 200 A |
|---|---|
| Type | electrode holder |
Show UNSPSC/ECL@SS
£ 126.65 excl. VAT
/ Each
£ 151.98 incl. VAT
- Usually arrives within 14 working days

