Electrovalve CLICK-ON 2/2NF G1/2
Type | valve without solenoid |
---|
Type | valve without solenoid |
---|---|
Connecting diameter (inch) | g 1 '' |
Min. service pressure | 0.1 bar |
Max. service pressure | 16 bar |
Min. temperature | -10 °C |
Max. temperature | 50 °C |
Usually arrives within 14 working days