References
SMC:VNC214B-15A-1D-Q
Rubix:109A7683
Manufacturer :VNC214B-15A-1D-Q

Documents
Product details : SMC VNC214B-15A-1D-Q 2 PORT PROCESS VALVE
VNC is a coolant valve available in a wide selection of port sizes and variations.
•Process valve series VNC
•External pilot solenoid
•Orifice size: 7mm to 80mm
•Port size: 1/8 to 2 Rc(PT)
•Seal material: NBR, FKM, EPR
Size: 2 [ø15(ø11)]
Valve Type: 4 [NC (Operating Pressure 1MPa)]
Sealant: B (FKM Seal)
Thread: Rc(PT)
Port Size: 15A (1/2)
Voltage: 1 (100VAC 50/60HZ)
Lead Wire: D (DIN Terminal)
Manual Override: Non-locking Push Style
Bracket: None
CE Marked: Q (CE Marked)
•External pilot solenoid
•Orifice size: 7mm to 80mm
•Port size: 1/8 to 2 Rc(PT)
•Seal material: NBR, FKM, EPR
Size: 2 [ø15(ø11)]
Valve Type: 4 [NC (Operating Pressure 1MPa)]
Sealant: B (FKM Seal)
Thread: Rc(PT)
Port Size: 15A (1/2)
Voltage: 1 (100VAC 50/60HZ)
Lead Wire: D (DIN Terminal)
Manual Override: Non-locking Push Style
Bracket: None
CE Marked: Q (CE Marked)
Technical specifications
Attributes
| Logistic Weight | 698 g |
|---|---|
| Type | coolant valve |
| Min. temperature | -5 °C |
| Max. temperature | 99 °C |
Show UNSPSC/ECL@SS
£ 207.47 excl. VAT
/ Each
£ 248.96 incl. VAT
- Delivery usually within ( 8 ) days