NORGREN 2623077000000000 5/2 G1/4 NAMUR SOLENOID VALVE
Solenoid Actuated NAMUR Valve
See technical informationSee documentsReferences
IMI Norgren:2623077000000000
Rubix:109A5232
Manufacturer :2623077000000000

Documents
Product details : NORGREN 2623077000000000 5/2 G1/4 NAMUR SOLENOID VALVE
5/2-Way Valve-Mono G1/4 no solenoid
Technical specifications
Attributes
| Type | namur valve |
|---|---|
| Max. service pressure | 8 bar |
| Min. temperature | -10 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 355.83 excl. VAT
/ Each
£ 427.00 incl. VAT
- Usually arrives within 14 working days
