SMC SGCA421A-10G25 COOLANT VALVE


Coolant Valve

References
smc:SGCA421A-10G25
rubix:125A5748
brand logo
brand logo
Technical specifications
TypeCoolant Valve
See all Specifications

Product details : SMC SGCA421A-10G25 COOLANT VALVE


Air Operated.
Applicable fluid: Coolant.
Large flow rates, up to 1000 l/min.
Long service life, up to 5 million cycles.
Low power consumption 0.35 W.
Auto switches can be mounted in SGC 2, 3 and 4.
Series: 4 (SGC400)
Valve Type: 1 (Normally Closed)
Seal Material: A (NBR)
Pressure Range: 10 (0 to 1 MPa)
Thread: G (G (ISO1179))
Port Size: 25 (1)
Bracket Mounting Position: Without Bracket
Auto Switch: Without Autoswitch (Without Magnet)
Lead Wire Length: 0.5 m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Logistic Weight1700 g
TypeCoolant Valve
Connecting diameter (inch)1 ''
Type of couplingG
Min. temperature-5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 235.17 excl. VAT
/ Each
£ 282.20 incl. VAT
  • Delivery usually within ( 4 ) days