References
SMC:Y400T
Rubix:80200408
Manufacturer :Y400T
EAN:3618035380355



Documents
Product details : SMC Y400T SPACER
The modular style ACG series allows you to pick a combination of air preparation equipment that best suit your particular application. The selectable angle of the pressure gauge improves its' visibility, and the anti-revolving mechanism (PAT.PEND.) will not allow the pressure gauge to be revolved even after the handle is operated. Assembly and maintenance are easily performed resulting in reduced downtime and labor savings.
SMC T-TYPE SPACER Y400T
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 82x96x26 mm |
|---|---|
| Logistic Weight | 204 g |
| Type | strut |
Show UNSPSC/ECL@SS
£ 5.08 excl. VAT
/ Each
£ 6.10 incl. VAT
- Delivery usually within ( 19 ) days