SPEAR & JACKSON ELEMENTS BORDER FORK


Elements Border Fork

References
spear & jackson:4994NB/09
rubix:2003012
ean:5012095060857
brand logo
brand logo
Technical specifications
Number of teeth4

Product details : SPEAR & JACKSON ELEMENTS BORDER FORK


The Elements range of Digging tools is a firm favourite with gardeners and those who like to Grow their own! The range offers value for money combined with quality, durability and performance.

Strengths

Heat treated and hardened head for strength and durability
Hammer finish, powder coated head for improved resistance to rust, scratches, humidity and alkalis in the soil
Smaller size for turning over and breaking up soil in borders and between plants
Durable, clear lacquered, weatherproofed ash wood shaft
Integral ergonomic forward tilted handle provide the ideal angle for more comfortable digging
Polypropylene D shaped soft feel handle for extra grip and comfort
Easily exceeds BS3388 load test

Technical specifications


Attributes
Number of teeth4
Show UNSPSC/ECL@SS
£ 21.56 excl. VAT
/ Each
£ 25.87 incl. VAT
  • In stock: Next day delivery