FESTO 552191 GEAR UNIT EMGA-60-P-G5-SAS-70


EMGA Gearbox

References
festo:EMGA-60-P-G5-SAS-70
rubix:100A2434
manufacturer :552191
ean:4052568194031
brand logo
brand logo
Technical specifications
TypeGearbox
ExecutionEMGA

Product details : FESTO 552191 GEAR UNIT EMGA-60-P-G5-SAS-70


gear unit EMGA-60-P-G5-SAS-70 Suitable for Servo motors. Gear unit flange size=60 mm, Motor flange size=70 mm, Torsional backlash=0,17 deg, Type of gear unit=Planetary gear unit, Gear unit ratio=5:1

Technical specifications


Attributes
TypeGearbox
ExecutionEMGA
Show UNSPSC/ECL@SS
£ 494.78 excl. VAT
/ Each
£ 593.74 incl. VAT
  • Delivery usually within ( 26 ) days