FESTO 1599105 ENCODER CABLE NEBM-M12G8-E-5-S1G9-V3
Encoder cable
See technical informationSee documentsReferences
Festo:NEBM-M12G8-E-5-S1G9-V3
Rubix:257A2356
Manufacturer :1599105
EAN:4052568243159
Documents
Product details : FESTO 1599105 ENCODER CABLE NEBM-M12G8-E-5-S1G9-V3
encoder cable NEBM-M12G8-E-5-S1G9-V3 Cable attribute=Suitable for chain link trunking, Operating voltage range AC=0 - 30 V, Operating voltage range DC=0 - 30 V, Protection class=IP65, Note on degree of protection=in assembled condition
Encoder cable NEBM-M12G8-E-5-S1G9-V3 1599105
Technical specifications
Attributes
| Type | connecting cable for motors |
|---|
Show UNSPSC/ECL@SS
£ 166.87 excl. VAT
/ Each
£ 200.24 incl. VAT
- Delivery usually within ( 2 ) days