GATES 7787-12024 POWER ENDLESS BELT - PER MTR


Endless Belt

References
gates:LL PU T10 25 STEEL
rubix:223A8382
manufacturer :7787-12024
ean:5414465258923
brand logo
brand logo
Technical specifications
ProfileLL-AT10
Primitive length100 mm
Belt width25 mm
See all Specifications

Product details : GATES 7787-12024 POWER ENDLESS BELT - PER MTR


Gates Synchro-Power® polyurethane belts provide maximum power transmission combined with perfect tooth meshing and tight and accurate tolerances. Polyurethane is extremely wear and fatigue resistant and at the same time highly flexible. Gates Synchro-Power® belts are available as endless and as open-end belts in various sizes, constructions and tooth designs covering a wide range of loads, speeds and applications. Gates Synchro-Power® blue sleeves are the most recent addition to the PU range. This colour remains consistent over time through UV-stabilization

Strengths

The polyurethane body offers excellent abrasion resistance and therefore a very clean running system without accumulations of debris
The teeth offer exceptional rigidity, which reduces tooth flexing and ensures more stability in your overall system
Standard Gates Synchro-Power® belts are supplied with steel tensile cords, but we can also supply aramid tensile cords, depending on the belt construction. The tensile cords are located parallel to the belt edges and exactly perpendicular to the belt teeth, and exert little or no side force
The optional nylon tooth and/or back facing reinforce the surface and protect it against wear

Applications

First class performance on both power transmission and linear applications

Technical specifications


Attributes
ProfileLL-AT10
Primitive length100 mm
Belt width25 mm
Pitch10 mm
MaterialPolyurethane
Tie beam materialSteel
Show UNSPSC/ECL@SS
£ 689.00 excl. VAT
/ 100 Metre
£ 826.80 incl. VAT
  • Usually arrives within 14 working days