PARKER WE06LLRCF MALE STUD ELBOW


Ermeto DIN Non Adjustable high pressure tube fittings

References
parker hannifin:WE06LLRCF
rubix:389A6823
brand logo
brand logo
Technical specifications
Materialsteel (body);metal (seal)
Threading diameterr 1/8
See all Specifications

Product details : PARKER WE06LLRCF MALE STUD ELBOW


The main function of Ermeto DIN non adjustable high pressure tube fittings is to connect different numbers of tubes or hoses. This broad range of Ermeto DIN non adjustable high pressure tube fittings, types WE-NPT, TE-M up to LE-R is available in steel and in a stainless steel version. Depending on the specific application, these fittings can be delivered with cutting ring (EO-PSR or DPR) or elastomeric seal (EO-2).

Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water

Applications:
• Suitable for general hydraulic applications.

Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. This attribute extends the life cycle of the fittings.
• Stainless steel surface: Ermeto DIN non adjustable high pressure tube fittings, stainless steel version, have a high corrosion resistance to aggressive media and environmental influences, also a higher temperature resistance, than steel. These features extend the range of applications.
• High pressure: Non-adjustable fittings have pressure ratings of up to 630 bar, so that the fittings can be used in a wide range of applications.
Accessories Included: Pre-assembled with Nut and EO-D Cutting Ring
Application: Chemical Transfer, Fuel Transfer, Hydraulics, Mobile Hydraulics, Oilfield, Packaging
Body Material: Steel
Brand: Ermeto
Configuration: Tube to Port
Connection 1 Size: 6 mm Tube O.D.
Connection 1 Size: 6 mm (O.D.)
Connection 1 Type: 24° Cone, Male
Connection 1 Type: Male 24° Cone
Connection 2 Size: R 1/8 inch Thread
Connection 2 Size: R 1/8
Connection 2 Type: BSPT - Taper, Male
Connection 2 Type: Male BSPT - Taper
Division: High Pressure Connectors Europe Division
For Fluid Type: Hydraulic Fluids, Chemicals, Fuels, Gases, Steam
Industry: Agriculture, Automotive, Construction, Industrial Manufacturing Equipment, Marine, Material Handling, Transportation
Maximum Ambient Temperature: 300, 572
Maximum Fluid Temperature: 300, 572
Maximum Operating Pressure: 100
Minimum Ambient Temperature: -40
Minimum Fluid Temperature: -40
Optional Accessories: Pre-assembled with Nut and EO-PSR Cutting Ring
Product Series: EO Very Light
Product Style: Stud Fitting
Product Type: Hydraulic DIN Fittings
Seal Material: Metal
Seal Type: Sealing Edge
Shape: Elbow 90°
Specifications Met: ISO 8434, DIN 3852
Technology: Fluid & Gas Handling

Technical specifications


Attributes
Materialsteel (body);metal (seal)
Threading diameterr 1/8
Typemale elbow
Exterior tube diameter6 mm
Min. temperature-40 °C
Max. temperature300 °C
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days