PARKER W12L71 12MM UNION ELBOW


Ermeto DIN tube to tube high pressure hydraulic tube fittings

References
parker hannifin:W12L71
rubix:212A2136
brand logo
brand logo
Technical specifications
MaterialStainless steel
Threading diameter12
See all Specifications

Product details : PARKER W12L71 12MM UNION ELBOW


The main function of Ermeto DIN tube to tube high pressure hydraulic tube fittings is to connect different numbers of tubes. This broad range of Ermeto DIN tube to tube high pressure hydraulic tube fittings, types G, GR, W, T, TR, K, SV, up to WSV is available in steel and in a stainless steel version. Depending on the specific application, the fittings can be delivered with cutting ring (EO-PSR or DPR) or elastomeric seal (EO-2).

Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Material Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water

Applications:
Suitable for general hydraulic applications.

Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications.
• High pressure: Ermeto DIN tube to tube high pressure hydraulic tube fittings can be used in applications of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications.
Accessories Included: Pre-assembled with Nut and EO-DPR Cutting Ring
Application: Chemical Transfer, Fuel Transfer, Hydraulics, Mobile Equipment, Oilfield, Packaging
Body Material: Stainless Steel
Brand: Ermeto
Configuration: Tube to Tube
Connection 1 Size: 12 mm Tube O.D.
Connection 1 Size: 12 mm (O.D.)
Connection 1 Type: Male, 24° Cone
Connection 1 Type: Male 24° Cone
Connection 2 Size: 12 mm Tube O.D.
Connection 2 Size: 12 mm (O.D.)
Connection 2 Type: Male, 24° Cone
Connection 2 Type: Male 24° Cone
Division: High Pressure Connectors Europe Division
For Fluid Type: Hydraulic Fluids, Chemicals, Fuels, Gases, Steam
Industry: Agriculture, Automotive, Construction, Industrial Manufacturing Equipment, Marine, Material Handling, Transportation
Maximum Ambient Temperature: 400, 752
Maximum Fluid Temperature: 400, 752
Maximum Operating Pressure: 315
Minimum Ambient Temperature: -60, -76
Minimum Fluid Temperature: -60, -76
Product Series: EO Light
Product Style: Union
Product Type: Hydraulic DIN Fittings
Seal Material: n/a
Seal Type: Sealing Edge
Shape: Union, Elbow 90°
Shape: Elbow 90°
Specifications Met: DIN, ISO 8434
Technology: Fluid & Gas Handling

Technical specifications


Attributes
MaterialStainless steel
Threading diameter12
TypeElbow
Exterior tube diameter12 mm
Min. temperature-60 °C
Max. temperature400 °C
Show UNSPSC/ECL@SS
£ 42.49 excl. VAT
/ Each
£ 50.99 incl. VAT
  • Usually arrives within 14 working days