FESTO 525681 INTERMEDIATE POSITION ATTACHMENT SLG-Z-18-A
SLG mid-position attachment
See technical informationSee documentsReferences
Festo:SLG-Z-18-A
Rubix:117A0445
Manufacturer :525681
EAN:4052568161910

Technical specifications
| Type | mid-position attachment for slg, dgc linear actuators |
|---|
Documents
Product details : FESTO 525681 INTERMEDIATE POSITION ATTACHMENT SLG-Z-18-A
Intermediate Position attachment SLG-Z-18-A For linear drive SLG Assembly Position=Any, Design structure=Swivel Module, Position detection=For Proximity sensor, Operating pressure=1 - 8 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-]
Technical specifications
Attributes
| Logistic Weight | 194,9 g |
|---|---|
| Type | mid-position attachment for slg, dgc linear actuators |
Show UNSPSC/ECL@SS
£ 297.14 excl. VAT
/ Each
£ 356.57 incl. VAT
- Delivery usually within ( 16 ) days