References
Festo:FKG-16-B
Rubix:117A0930
Manufacturer :15233
EAN:4052568112691

Documents
Product details : FESTO 15233 MOMENT COMPENSATOR FKG-16-B
Moment compensator FKG-16-B Allows torque-free force application to slide of linear drive DGO and compensation of misalignments of parallel guided loads. Size=16, Radial deviation +/-=1 mm, Corrosion resistance classification CRC=2, Ambient temperature=-20 - 120 °C, Long maximum permitted load in force direction +/-=240 N
Technical specifications
Attributes
| Logistic Weight | 257 g |
|---|---|
| Type | towing arm upper piston unit |
Show UNSPSC/ECL@SS
£ 118.89 excl. VAT
/ Each
£ 142.67 incl. VAT
- Delivery usually within ( 16 ) days