FESTO 2215384 ELECTRIC CYLINDER ESBF-BS-32-200-5P
ESBF electric cylinder
See technical informationSee documentsReferences
Festo:ESBF-BS-32-200-5P
Rubix:202A5742
Manufacturer :2215384
EAN:4052568264451
Documents
Product details : FESTO 2215384 ELECTRIC CYLINDER ESBF-BS-32-200-5P
electric cylinder ESBF-BS-32-200-5P With ball screw, electrically actuated spindle that converts the rotary motion of the motor into linear motion of the piston rod. Working stroke=200 mm, Size=32, Stroke=200 mm, Piston rod thread=M10x1,25, Reversing backlash=30 µm
Technical specifications
Attributes
| Type | electric cylinder |
|---|
Show UNSPSC/ECL@SS
£ 915.81 excl. VAT
/ Each
£ 1,098.97 incl. VAT
- Delivery usually within ( 2 ) days