FESTO 8022581 ELECTRIC CYLINDER ESBF-BS-40-100-16P


ESBF electric cylinder

References
festo:ESBF-BS-40-100-16P
rubix:112A6689
manufacturer :8022581
ean:4052568278366
brand logo
brand logo
Technical specifications
TypeElectric cylinder

Product details : FESTO 8022581 ELECTRIC CYLINDER ESBF-BS-40-100-16P


electric cylinder ESBF-BS-40-100-16P With ball screw, electrically actuated spindle that converts the rotary motion of the motor into linear motion of the piston rod. Working stroke=100 mm, Size=40, Stroke=100 mm, Piston rod thread=M12x1,25, Reversing backlash=40 µm

Technical specifications


Attributes
TypeElectric cylinder
Show UNSPSC/ECL@SS
£ 1,073.69 excl. VAT
/ Each
£ 1,288.43 incl. VAT
  • Delivery usually within ( 2 ) days